3M Steri-Drape Wound Edge Protector, 1076, 35" x 35", 10" Ring Diameter, 10/bx, 4 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
Wound Edge Protector, clear plastic, 4 adhesive patches. Impervious polyethylene film, Matte finish helps reduce glare from the drape surface during the procedure, Isolates and protects wound edges from contact with visceral contents, instruments and gloves during surgical procedures, Features a semi-rigid ring that is easy to insert and aids in retracting wound edges, 10 packs/bx, 4 bx/cs.
PRICE
$499.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 |
| Width | 35 |
Product Details
| Type | Wound Edge Protector |
| Material | Plastic |
| Package Quantity | 40 |
| Color | Transparent |
| Application | General Surgery |
| Manufacturers Part Number | 7000030113 |
| Brand | Steri-Drape |