3M™ Steri-Drape™ Irrigation Pouch 1016, containing an adhesive strip, exit port and screen, is designed to collect irrigation fluids during surgical and minor procedures Impervious polyethylene film to prevent leakage of fluid from the pouch, Pouch features reliable adhesive strip to hold securely in place, eliminating the need for mechanical clamps and ensuring optimal fluid control, Translucent matte-finished film allows for visualization of fluids in pouch while reducing glare from drape surface, Filter screen of the 1016 pouch catches bone chips and tissue specimens, Exit port of the 1016 pouch allows for continuous suction from pouch to handle large amounts of fluid, 10 ea/bx, 4 bx/cs.
3M Steri-Drape Irrigation Pouch, 1016, 19" x 23", 10 Each/Carton, 4 Cartons/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$545.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 |
| Width | 23 |
Product Details
| Type | Irrigation Pouch |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | Accessory |
| Manufacturers Part Number | 7000002521 |
| Brand | Steri-Drape |