- Our standard drape collection features a top-of-the-line SMS fabric, composed of five strong fiber layers for exceptionally high barrier strength
- Made of 100% polypropylene, SMS drapes are soft and drapeable
- Composed with the latest generation SMS technology, Medline SMS drapes have smaller fibers and a more uniform fiber lay-down
- Standard half drape sheet measures 40" x 58" (102 x 147 cm)
Medline Sterile Half Surgical Drape, 40" L x 58" W, 20 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 58 |
Product Details
| Manufacturers Part Number | DYNJP2410 |
| Type | Surgical Drape |
| Package Quantity | 20 |
| Brand | Medline |