To help prevent surgical site infection, it is critical to reduce and restrict microorganisms from entering the open surgical wound. Steri-Drape incise drapes provide a sterile surface to the wound edge at the start of surgery. The film adheres securely to wound edges which is critical in maintaining the barrier to skin flora. Drape creates a sterile surface at the beginning of surgery, Drape adhesive adheres securely to skin and immobilizes bacteria, Incise draping used during surgical procedures, Plastic film provides a barrier to liquids, 10 ea/bx, 4 bx/cs, Maximizes OR efficiency by providing fluid control, Saves time and money by helping to eliminate the need to add pouch to the drape, Aperture drapes have adjustable apertures that allow for custom fitting to each patient, helping to decrease inventory and cost of drapes.
3M Steri-Drape Incise Drape, 1051, Incise Area 23"x 33", 10/Carton, 4 Cartons/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 |
| Width | 33 |
Product Details
| Type | Incise Drapes |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 40 |
| Color | Transparent |
| Application | Incise |
| Manufacturers Part Number | 7000053196 |
| Brand | Steri-Drape |