- Designed for mammalian suspension culture applications as well as bacterial & yeast culture
- Available with either solid or vent cap to eliminate the chance of unintended venting, unlike combination caps
- Vent caps feature 0.22µm hydrophobic membrane which allows for gas exchange without contamination; over-sized vent area in cap improves gas exchange
- Packaged sterile in individual bags for easy storage and handling
- Manufactured from medical grade virgin PETG which reduces gas permeability
CELLTREAT® 500mL Erlenmeyer Flask, Solid Cap, Plain Bottom, PETG, Sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 4 |
| Height | 6-15/16 |
Product Details
| Type | Erlenmeyer Flask |
| Graduated | Y |
| Color | Natural |
| Cap Material | HDPE |
| Capacity | 500mL oz |
| Material | PETG |
| Package Quantity | 12 |
| Description | Erlenmeyer flask |
| Manufacturers Part Number | 229808 |
| Brand | CELLTREAT Scientific Products |