3M Steri-Drape Patient Isolation Drape, 1014, 126"x 84", 5/Carton, 4 Cartons/Case
Write a Review
|
Questions & Answers (0)
Product Description
The Steri Drape™ Isolation Drape provides a vertical barrier to keep the C arm isolated from the sterile surgical field during hip/femur fracture or trauma procedures. Available with Incise Film and pouch. All-in-one draping system that helps make draping quick and convenient by eliminating the need to drape the image intensifier (C-arm), which can save time and money, Helps create a vertical sterile barrier between the sterile and non-sterile fields, Impervious plastic film provides a barrier to liquids, reducing exposure to blood and body fluids, Clear film allows the surgical team to see the patient and C-arm from the sterile field, 5 ea/box, 4 bx/cs, Adhesive strip along top.
PRICE
$395.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 126 |
| Width | 84 |
Product Details
| Type | Isolation Drape |
| Material | Plastic |
| Sterile | Yes |
| Package Quantity | 20 |
| Color | Transparent |
| Application | Orthopedics |
| Manufacturers Part Number | 7000053405 |
| Brand | Steri-Drape |