First Aid Only Sting Relief Wipes, 10/box
|
Questions & Answers (0)
Product Description
Sting Relief Wipes with 10 per box. The sting relief wipes temporarily relieve pain and itching associated with minor burns, scrapes, insect bites and stings. The wipes easily cleanse the area around point of insect puncture. Individual single use packets are easy and convenient to use.
PRICE
$2.28
41
41
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Type | Sting Relief Wipe |
| Number of Pieces | 10 |
| Color | White |
| Active Ingredients | Benzocaine |
| Material | Cardboard Box |
| Package Type | Box |
| Package Quantity | 10/Box |
| Description | Sting Relief Wipes |
| Manufacturers Part Number | 19-002 |
| Form | Wipe |
| Case Material | Cardboard Box |
| Brand | First Aid Only |