Kit Contains:
First Aid Only Outdoor First Aid Kit, 107 Piece, Fabric Case
|
Questions & Answers (0)
Product Description
First aid in the woods couldn't be easier with this outdoors kit. The economically sized & lightweight fabric case is perfect for fitting in your backpack. The 106-pieces of bandages, over-the-counter medications, and antiseptics will keep you protected from minor wounds and injuries. Made in the USA.
Kit Contains:
Kit Contains:
PRICE
$19.50
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Type | Outdoor First Aid Kit |
| Number of Pieces | 106 |
| Package Quantity | 1 |
| Description | Outdoor First Aid Kit |
| Color | Blue |
| Person Count | 5 |
| Manufacturers Part Number | FAO-420 |
| Case Material | Fabric |
| Brand | First Aid Only |