Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761290A

Global Industrial™ First Aid Kit, 50 Person, ANSI Compliant, Metal Gasketed Case

Product Description
✓ 50-person kit
✓ Meets ANSI Z308.1-2021 standard
✓ Metal gasketed case ensures durability

Provide a quick, handy storage solution for minor accidents and medical emergencies with the Global Industrial™ First Aid Kit. These first aid kits are encased with cabinet housing for secure, organized storage of all first aid supplies. They can be wall mounted or moved with an easy carry handle and are ideal for any small office setting.

Kit Contents:
  • (50) Adhesive Plastic Bandages, 1" x 3"
  • (1) First Aid Guide
  • (5) Alcohol Prep Pads
  • (2) First Aid Tape, ½" x 5yd
  • (5) Ammonia Wipes
  • (10) First Aid/Burn Cream Packets
  • (10) Antibiotic Ointment Packets
  • (10) Hand Sanitizer Packets
  • (24) Aspirin Tablets
  • (4) Nitrile Exam Gloves
  • (1) Burn Dressing, 4" x 4"
  • (1) Scissors
  • (10) BZK Antiseptic Towelettes
  • (4) Sterile Eye Pads
  • (1) Cold Pack, 4" x 5"
  • (10) Sterile Gauze Pads, 3" x 3"
  • (1) Conforming Gauze Roll, 2"
  • (4) Sterile Gauze Pads, 4" x 4"
  • (1) CPR Face Shield
  • (5) Sting Relief Wipes
  • (1) Emergency Blanket
  • (2) Trauma Pads, 5" x 9"
  • (24) Extra Strength Non-Aspirin Tablets
  • (1) Triangular Bandage, 40" x 40" x 56"
  • (1) Eyewash, 1oz
  • (1) Tweezers


  • PRICE
    $76.95

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14 in
    Depth3 in
    Height9-1/2 in

    Product Details

    TypeFirst Aid Kit
    Number of Pieces189
    ClassA
    ColorWhite
    Mounting LocationWall
    DescriptionANSI 2021 Compliant First Aid Kit
    Person Count50
    Package Quantity1
    Manufacturers Part Number761290A
    Case MaterialMetal Gasketed
    BrandGlobal Industrial

    Compliance & Certifications

    CertificationsANSI Z308.1-2021