Kit Contains:
First Aid Only 25 Person Contractor ANSI A+ First Aid Kit, Plastic Case
Write a Review
|
Questions & Answers (0)
Product Description
Combat the small wounds and injuries that happen at the work site with this 50 person contractor kit. The weather-resistant plastic case is perfect for keeping the essential first aid supplies dry and free of moisture. This 126-piece kit is all you need to keep your contractor or work site ANSI A compliant. Made in the USA.
Kit Contains:
Kit Contains:
PRICE
$51.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Specialty First Aid Kit |
| Class | A+ |
| Number of Pieces | 126 |
| Package Quantity | 1 |
| Description | ANSI A+ Contractor First Aid Kit |
| Color | White |
| Person Count | 50 |
| Manufacturers Part Number | 90753 |
| Case Material | Plastic |
| Brand | First Aid Only |
Compliance & Certifications
| Certifications | ANSI A+ |