- Instrument Cart with 8" x 2" Semi-Pneumatic casters, (2) rigid and (2) swivel
- 2 shelves with non-slip black vinyl matting-wood panel underneath, 4 bumper corners and tubular push handle
Durham Mfg.® Stock Cart, Stainless Steel, 1200 lb. Capacity, 42-11/16"L x 25-1/8"W x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$519.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-11/16 |
| Width | 25-1/8 |
| Height | 34 |
| Weight | 116 |
| Wheel Diameter | 8 |
Product Details
| Assembly Required | No |
| Type | Instrument Cart |
| Color | Gray |
| Handle Type | Standard |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | IC24368SPN95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |