Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Triton Products

Model # :WBB2346406

MPN #: LBC-18SS

Triton Products 36-3/4"L x 39-1/4"H x 211/4"W Stainless Steel Frame Tool Cart w/ Tray & LocBoard

Product Description
36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Frame Tool Cart with Tray and Stainless Steel LocBoard. Stainless Steel LocBoard® Mobile Tool Carts offer the most secure and durable way to transport tools, supplies and parts anywhere within a facility. Stainless LocHook® 60000 series keep tools and items safe and securely in place. Dual-sided storage allows users to organize, manage and store precision tools, hand tools and equipment without clutter.

PRICE
$1,425.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth36-3/4 in
Height39-1/4 in
Weight Capacity800 lbs
Weight61 lbs

Product Details

Assembly RequiredYes
TypeMobile Tool Cart
ColorStainless Steel
IncludesCart/Pegboards/Hardware
FinishBrushed
MaterialStainless Steel
DescriptionStainless Steel Frame Tool Cart with Tray and Stainless Steel LocBoard
Package Quantity1
Manufacturers Part NumberLBC-18SS
BrandTriton Products

Warranty

WarrantyLimited Lifetime yr