- Stainless Steel Stock Cart with (4) 4" x 1-1/4" Polyurethane swivel casters, 3 shelves, 4 bumper guards
- All 1-1/4" lips up except in the front and tubular push handle
Durham Mfg.® Stock Cart, Stainless Steel, 600 lb. Capacity, 30-7/16"L x 16-3/4"W x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-7/16 in |
| Width | 16-3/4 in |
| Height | 34 in |
| Weight Capacity | 600 lbs |
| Weight | 33 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 11-1/4 in |
| Shelf Clearance | 11-1/4 in |
| Top Shelf Height | 34 in |
| Shelf Size | 24 x 16 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 3 |
| Material | Stainless Steel |
| Manufacturers Part Number | SRSC2016243FLD4PU |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |