- Stainless Steel Stock Cart with (4) 4 x 1-1/4" swivel Polyurethane casters, 2 shelves, 4 bumper guards
- All 1-1/4" lips up except in front and tubular push handle
Durham Mfg.® Stock Cart, Steel, 600 lb. Capacity, 39 lb. Weight, 42-7/16"L x 22-1/2"W x 34"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$369.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-7/16 in |
| Width | 22-1/2 in |
| Height | 34 in |
| Weight Capacity | 600 lbs |
| Weight | 39 lbs |
| Wheel Diameter | 4 in |
| Shelf Spacing | 25 in |
| Shelf Clearance | 25 in |
| Top Shelf Height | 34 in |
| Shelf Size | 36 x 22 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Manufacturers Part Number | SRSC2022362FLD4PU |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |