Tri-Arc Stock Picking Shelves Kit 8-15 Step Models, 3 Shelves
Write a Review
|
Questions & Answers (0)
Product Description
U-Design Configurable Ladder Stock Picking Shelves Kit for 8-15 step U-Design Steel Rolling Ladder models (sold separately). Includes 3 shelves each rated at 50 lbs. Requires a Deep Top Platform kit (sold separately). When combined with All-Directional kit, only two shelves will be provided.
PRICE
$505.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Weight Capacity | 50 lbs |
| Weight | 90 lbs |
| Step Width | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Number of Steps | 8 - 15 |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | USPK3 |
| Brand | U-Design Configurable Ladders |
Compliance & Certifications
| Certifications | ANSI & OSHA |