Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Brute

Model # :WBB3800597

MPN #: 2226155

Brute® Stock Tank, 120 Gallon Capacity, 73-1/2"L x 39"W x 14"H, Black

Product Description
The Brute® 120 Gallon Low Profile Stock Tank in black is perfect for water trough, horse trough, or livestock tank use. Made by Rubbermaid Commercial, this tank is durable and reliable for all your watering needs. It has a sleek appearance and smooth black color that features an over-sized 2" drain plug for easy draining and cleaning. Durable Rigidcell™ construction from molded polyethylene for superior performance and long-lasting durability in all types of weather. Stepped sidewalls and reinforced ribbing provide added strength and stability.

Features:
  • Shallow Design: Helps provide easy water access for animals
  • Smooth Tank Surfaces: Ensures animals are safe from rough or sharp edges
  • Made In The USA: Rubbermaid Commercial Products Brute® Stock Tanks are proudly made in the USA
  • Category Leading Warranty: Backed by a 10-year limited warranty
  • Brute® Farm Products: Are Weather, Impact and Corrosion Resistant


PRICE
$279.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73-1/2 in
Width39 in
Height14 in
Weight46.3 lbs

Product Details

Assembly RequiredNo
TypeStock Tank
ColorBlack
StyleOval
Capacity120 gal
MaterialHDPE
Package Quantity1
Manufacturers Part Number2226155
BrandBrute

Warranty

Warranty10 yr