Model # :WBB1891803
MPN #: 2180-C00067
2180-C00067 BlinkerSign® Flashing LED Do Not Enter Sign R5-1, 30"W, Red, Solar
Write a Review
|
Questions & Answers (0)
Product Description
Standard 24/7 flashing BlinkerSign® with high visibility LEDs and Diamond Graded Cubed reflective sheeting, 12W solar panel, 6VDC battery charger, installation tool, installation instructions and user guide. Pole and pole mounting brackets sold separately.
PRICE
$2,209.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 12 in |
| Height | 30 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Do Not Enter |
| Display | DO NOT ENTER |
| Color | Red |
| Power Source | Solar |
| Mounting Location | Mounting Holes |
| Material | Aluminum |
| Description | BlinkerSign® Flashing LED DO NOT ENTER Sign R5-1 |
| Package Quantity | 1 |
| Manufacturers Part Number | 2180-C00067 |
| LED Color Family | Red |
Compliance & Certifications
| Certifications | MUTCD Compliant |