For Use With:
- Jet GH1860ZX ZX Series Lathe
Product Details
| Manufacturers Part Number | JT9-ZX-04507 |
| Type | Stop Pin Cap |
| For Use With | Lathes |
| Brand | JET |
JET® PT Series Heavy Duty Manual Trolley, 1100 Lbs. Cap. JET® PT Series heavy duty manual trolleys are available in capacities from 1/2 ton to 10 Tons. Built with heavy gauge steel for increased durability, the large steel wheels and thicker bearings provide smooth movement on a variety of beams. The built in bumper guards increase user safety and extend the life of the trolley. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded heavy gauge steel frame and powder coat finish provide maximum durability and protection Hardened large steel ...
For Use With: Jet J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7020 (414472) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040 (414478) 10"x16" Horizontal Bandsaw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M (414475) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw J-7040M-4 (414484) 10X16 Inch Miter Cut Off Band Saw ...
JET® HDT Series Manual Trolley, 4400 Lbs. Cap. JET® HDT Series manual trolleys are available in capacities from 1/2 ton to 5 Tons. They are designed for low maintenance, trouble free use on wide flange H-beams, standard I-beams or curved track. Each JET® Manual Trolley conforms to OSHA regulations, and ANSI / ASME standards Durability Welded all-steel frame and powder coat finish provide maximum durability and protection Built-in bumper guards on the side plates increase safety and extend trolley life Hardened steel wheels and double sealed lubricated ball bearings provide smooth movement ...
For Use With: Jet PF-31 (1790807K) 1Ph 115V 4 Speed Powerfeeder PF-33 (1790800k) 3Ph 230V 4 Speed Powerfeeder PF-33 (1790810K) 3Ph 460V 4 Speed Powerfeeder PF-41 (1790812K) 1Ph 115V 4 Speed Powerfeeder PF-43 (1790811K) 3Ph 230V 4 Speed Powerfeeder PF-33 FEEDER 1HP 3PH 460V 4 SPD
For Use With: Jet J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A3816 (354500) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5816 (354550) 15-Inch Vari-Speed Drill Press J-A5818 (354551) 15-Inch Vari-Speed Drill Press J-A5818 (354551) 15-Inch Vari-Speed Drill Press A5816 (5507564) 15-Inch Vari-Speed Drill Press A5816 (5507564) 15-Inch Vari-Speed Drill Press A5818 (5507564) 15-Inch Vari-Speed Drill Press A5818 (5507564) 15-Inch Vari-Speed Drill Press A5836 (5507564) 15-Inch Vari-Speed Drill Press A5836 (5507564) 15-Inch Vari-Speed Drill Press A5838 ...