Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3166178

Global Industrial™ Auto-Lock Bottom File Storage Boxes, 15"L x 12"W x 10"H, White - Pkg Qty 12

Product Description
Use to keep documents clean and organized.

Features:
  • Removable lid for quick and easy access
  • Bottom snaps together automatically
  • Holds letter or legal sized files
  • Pre-printed write on panel for content identification
  • Ships and stores flat with lids in cases of 12
  • Constructed from ECT-32 white corrugated cardboard


PRICE
$395.40  Sold in packages of 12 / $32.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
395.40
Buy 3 pkgs - 5 pkgs
371.40Save $24.00 (6%)
Buy 6+ pkgs
359.40Save $36.00 (9%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12 in
Height10 in
Inside Length15 in
Inside Width12 in
Inside Height10 in
Weight1 lbs
File Size FormatLetter/Legal

Product Details

ColorWhite
Percent Recycled Content15 - 100
Strength200# / ECT-32
StyleLift-Off
MaterialCorrugate
DescriptionAuto-Lock Bottom File Storage Boxes
Package Quantity12
Manufacturers Part NumberB3166178
BrandGlobal Industrial