Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fellowes

Model # :WBB146692

MPN #: 07241

Fellowes R-Kive® Letter/Legal Storage Boxes, 15"L x 12"W x 10"H, White & Green - Pkg Qty 12

Product Description
  • Heavy duty, triple end, double side, double bottom construction stacks up stronger and withstands frequent handling
  • FastFold® quick and easy assembly
  • Reinforced tear-resistant hand holes make box comfortable to carry
  • Deep, locking lift-off lid stays in place for secure file storage
  • Smooth rolled edges add strength and prevent paper cuts
  • Box wall construction has triple end, double side, double bottom
  • The dimensions provided are the inside dimensions of the product


PRICE
$115.20  Sold in packages of 12 / $9.60 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
115.20
Buy 3 pkgs - 4 pkgs
110.40Save $4.80 (4%)
Buy 5+ pkgs
106.80Save $8.40 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width12 in
Height10 in
Inside Length15 in
Inside Width12 in
Inside Height10 in
Stacked Weight Capacity850 lbs
Weight2 lbs
File Size FormatLetter/Legal

Product Details

Assembly RequiredYes
ColorWhite/Green
SeriesR-Kive Storage Box
Percent Recycled Content60
StrengthMaximum
StyleLift-Off Locking
MaterialCorrugated Fiberboard
DescriptionLift-Off Lid
Package Quantity12
Manufacturers Part Number07241
BrandFellowes