Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2280209

MPN #: DC48-4S14DS-95

Durham Mfg.® Storage Bin Cabinet, 4 Adj. Shelves and 14 Door Shelves 48"W x 24"D x 72"H

Product Description
Features:
  • All-welded, heavy duty 14 gauge steel cabinet with shelves and door shelves (4" Deep Box Door Style)
  • 3-point locking system with keyed handle
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Main cabinet is 20" deep; box style 4" deep doors make full cabinet depth 24"
  • Double doors open at 180° for full access to product
  • Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required for installation
  • Fully welded louvered panels reinforce door and hold door shelves or Hook-On Bins®
  • Includes 4 adjustable interior shelves
  • Durable, gray, textured powder coat finish


Bin Size Reference

BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


PRICE
$2,509.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2509.00
Buy 6 units - 10 units
2379.00Save $130.00 (5%)
Buy 11+ units
2305.00Save $204.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height72 in
Weight528 lbs
Gauge14 ga

Product Details

Shelf Capacity700 lbs
Number of Adjustable Shelves18
ColorGray
Door TypeSolid Deep Pocket Door
Handle TypeSteel Three Point Locking
Number of BinsNo Bin
StyleDoors: Louvered Panels, Shelves; Interior: Shelves
Louvered PanelsDoors
Number of Shelves18
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part NumberDC48-4S14DS-95
Number of Fixed Shelves1
Base TypeFrame
Number of Interior Shelves4
BrandDurham Mfg.

Warranty

Warranty1 yr