WinCo® Round Storage Container, 14-1/4"L x 12-5/16"W x 14-3/4"H, White - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PP Round Storage Container, 22 qt., White.
PRICE
$139.50 Sold in packages of 6 / $23.25 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 12-5/16 in |
| Height | 14-3/4 in |
Product Details
| Capacity | 22 Qt. |
| Material | Polypropylene |
| Package Quantity | 6 |
| Description | PP Round Storage Container |
| Color | White |
| Manufacturers Part Number | PPRC-22W |
| Brand | Winco |