Cambro® Camwear® Round Storage Container, 14-7/8" Dia. x 8-3/8"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Storage Container, round, 12 qt., 14-7/8" dia. x 8-3/8"H, clear, polycarbonate, NSF
PRICE
$179.70 Sold in packages of 6 / $29.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-7/8 in |
| Width | 14-7/8 in |
| Height | 8-3/8 in |
Product Details
| Type | Round |
| Capacity | 12 Qt. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | RFSCW12135 |
| Brand | Cambro |