MetroMax Storage Level Frame, Polymer, 48"W x 2-5/16"H, Taupe/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Open four-sided frames accommodate drop-in accessories including wire baskets and stainless drying racks.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 2-5/16 in |
Product Details
| Type | Frame |
| Material | Polymer |
| Package Quantity | 1 |
| Color | Taupe/Blue |
| Manufacturers Part Number | MAX4-4F2448 |
| Brand | MetroMax |