Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3234560

MPN #: QUS242YL

Quantum Storage® Plastic Hang & Stack Bin, 13-5/8"L x 8-1/4"W x 8"H, Yellow - Pkg Qty 12

Product Description
The QUS242 Ultra hang and stack bin is ideal for use when arranging and organizing your inventory. It is made using injection molded polypropylene.

Features:
  • 13-5/8"L x 8-1/4"W x 8"H
  • Back and side grips make it easy to handle
  • Resistant to extreme cold
  • Autoclavable up to 250°F
  • Will not rust or corrode
  • Can be hanged from rails or louvered panels thanks to molded in rear hanglock
  • Has wide stacking ledge and anti-slip lock
  • (1) Divider slot
  • Molded-in Label Holder
  • Color: Yellow
  • Made in USA
  • Must be purchased in multiples of 12


PRICE
$153.00  Sold in packages of 12 / $12.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-5/8 in
Width8-1/4 in
Height8 in
Inside Length12-1/2 in
Inside Width6-3/4 in
Inside Height7-3/8 in
Stacked Weight Capacity50 lbs
Weight Capacity50 lbs
Weight2 lbs
Size13-5/8 x 8-1/4 x 8

Product Details

Assembly RequiredNo
TypeColored Bin
ColorYellow
Number of Divider Slots1
MaterialPolypropylene
Package Quantity12
Manufacturers Part NumberQUS242YL
Stack and/or NestHang & Stack
BrandQuantum Storage Systems