Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB3796409

MPN #: WR74-2460-143105RD

Quantum® 12 Shelf Chrome Bin Shelving, 60"W x 24"D x 74"H, 143 Economy Shelf Bins, Red

Product Description
The WR74-2460-143105 high density wire system comes complete with bins, 74" posts and 12 shelves.

Features:
  • Comes with 143 bins
  • Each shelf has a load capacity of 600lbs
  • Open hopper front on bins will make products easily accessible
  • Increased product visibility
  • Label holder
  • WR-00H mobile kit will transform unit into a transportable storage system
  • Caster kit is non-marring
  • Shelves have all-welded construction and extra wire trussing to increase strength


PRICE
$2,035.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth24 in
Height74 in

Product Details

Assembly RequiredYes
Shelf TypeFlat Wire
Shelf Capacity600 lbs
ColorChrome
ApplicationDry
Number of Bins143
StyleEconomy Shelf Bin
FinishChrome
Number of Shelves12
MaterialSteel
Bin ColorRed
Manufacturers Part NumberWR74-2460-143105RD
Stack and/or NestNesting
Bin MaterialPolypropylene
BrandQuantum Storage Systems

Warranty

Warranty1 Year Limited