YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

6' L X 11/16" D With 1/2" Slots On 1" Centers - Black - Pkg Qty 5

6' L X 11/16" D With 1/2" Slots On 1" Centers - Black - Pkg Qty 5

Item #: WBB387707

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.50 ea.

Price: $92.50 / Pkg of 5

Save $4.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6' L x 11/16" D with 1/2" slots on 1" centers - Black

Recessed T standards for Econoco's Beacon Line is the standard of choice for architects and contractors for new store construction or department remodels. Econoco is offering the lowest prices in the U.S. and is the only east coast manufacturer who can ship immediately. Designed specifically for use with 5/8" drywall.

Product Specifications

  • COLORBlack
  • FINISHGloss Black
  • BRANDEconoco
  • PACKAGE QUANTITY5
  • CLASSBeacon Line
  • CATEGORYPerimeter Hardware
  • TYPERecessed Slotted Standards
  • LENGTH INCHES72
  • STYLERecessed
  • LINERecessed Slotted Standards
  • MANUFACTURERS PART NUMBERSSRB-11B6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

96" Heavyweight Single Slot W/ 1" Slots On 2" Centers - Satin Zinc - Pkg Qty 10

Item #: B387704

Not Yet Rated

Usually ships in 3 to 6 days

$172.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6' L X 11/16" D With 1/2" Slots On 1" Centers - Black - Pkg Qty 5

6' L X 11/16" D With 1/2" Slots On 1" Centers - Black - Pkg Qty 5

Item #: WBB387707

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant