YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

7 Ball Square Tubing Waterfall (President) - Chrome - Pkg Qty 24

7 Ball Square Tubing Waterfall (President) - Chrome - Pkg Qty 24

Item #: WBB387049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.90 ea.

Price: $165.60 / Pkg of 24

Save $8.28 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

7 Ball Square Tubing Waterfall (President) - Chrome

For use with medium weight (1/16") or heavy weight (3/32") universal slotted standards with 1/2" slots on 1" centers. For surface mounted standards only. Made of 14" square tubing.

Product Specifications

  • FINISHChrome
  • BRANDEconoco
  • PACKAGE QUANTITY24
  • CLASSPresident Line
  • CATEGORYPerimeter Hardware
  • TYPE7 Ball Square Tubing Waterfall
  • LENGTH INCHES18
  • LINEFaceouts And Displayers
  • MANUFACTURERS PART NUMBERTS/7B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

7 Ball Rectangular Tubing Waterfall - Chrome - Pkg Qty 24

Item #: B387041

Not Yet Rated

Usually ships in 3 to 6 days

$156.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
7 Ball Square Tubing Waterfall (President) - Chrome - Pkg Qty 24

7 Ball Square Tubing Waterfall (President) - Chrome - Pkg Qty 24

Item #: WBB387049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant