YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

12" Rectangular Tubing Face-Out - Chrome - Pkg Qty 24

12" Rectangular Tubing Face-Out - Chrome - Pkg Qty 24

Item #: WBB387681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.54 ea.

Price: $84.96 / Pkg of 24

Save $4.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12" Rectangular Tubing Face-Out - Chrome

Primarily used for hanging merchandise, gives retailer the ability to include more inventory on the selling floor. Rectangular tubing gives retailers a more upscale look.

Product Specifications

  • FINISHChrome
  • BRANDEconoco
  • CLASSMirage Mini-Ladder System™
  • CATEGORYDisplay Systems
  • TYPERectangular Tubing
  • LENGTH INCHES12
  • STYLERectangular
  • LINEAccessories - Faceouts
  • MANUFACTURERS PART NUMBERRG/12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

6" Rectangular Tubing Faceout for Slatwall - Satin Nickel - Pkg Qty 24

Item #: B2243095

Not Yet Rated

Usually ships in 1 to 4 days

$76.32

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12" Rectangular Tubing Face-Out - Chrome - Pkg Qty 24

12" Rectangular Tubing Face-Out - Chrome - Pkg Qty 24

Item #: WBB387681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant