discount codeFree shipping over 300

Applied at checkout

70"H 4-Way Rack - Epoxy Coated Grey

70"H 4-Way Rack - Epoxy Coated Grey

Item #: WBB386694

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $161.95

Quantity

Popular item in this category

24-3/4"W x 73"H Freestanding Tower w/ T-Legs - Epoxy Coated Grey

Usually ships in 3 to 6 days

Not Yet Rated

$125.95

Customers Also Viewed

70"H 4-Way Rack - Epoxy Coated Grey

Has four (4) 16" faceout arms. 1/2" slots on 1" centers. Panel is 10" wide. Exciting ChainLinx design adds contemporary, hip-hop flavor to any retail setting. Use in combination with basic panels, 2-way racks, towers and tables to create a coordinated ChainLinx department.

Product Specifications

  • WIDTH INCHES21
  • COLORGrey
  • HEIGHT INCHES70
  • BRANDChainlinx
  • CLASSChainlinx™ Display
  • CATEGORYDisplay Systems
  • LENGTH INCHES70
  • LINEFixtures
  • MANUFACTURERS PART NUMBERFCR104/EC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
70"H 4-Way Rack - Epoxy Coated Grey

70"H 4-Way Rack - Epoxy Coated Grey

Item #: WBB386694

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top