Customers Also Viewed
Product Information
Customer Review
Product Q&A
Econoco PSBBLLADJ Pipeline Adjustable Double Hangrail Ballet Bar
Adjusts from 50" - 78" in height. Base: 50"W x 29"D. Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. Includes four 3" casters, 2 locking, 2 non-locking. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
Adjusts from 50" - 78" in height. Base: 50"W x 29"D. Constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. Includes four 3" casters, 2 locking, 2 non-locking. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
Product Specifications
- DISTRIBUTOR PART NUMBERPSBBLLADJ
- BRANDEconoco
- PACKAGE QUANTITY1
- WIDTH INCHES29
- COLORAnthracite Grey
- DESCRIPTIONPipeline Adjustable Double Hangrail Ballet Bar
- CONSTRUCTIONHeavy Duty 1-1/4" Diameter Plumbing Pipe
- HEIGHT INCHES50 - 78
- LENGTH INCHES50
- TYPEPipeline Fixtures
- CAPACITY LBS.275
- WEIGHT LBS57.8
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Econoco, Pipeline Adjustable Gloss White Double Hangrail Ballet Bar Rack
Item #: B2373172
Not Yet Rated
Usually ships in 1 to 4 days
$221.95

Econoco PSBBLLADJ Pipeline Adjustable Double Hangrail Ballet Bar
$276.95
- Product Information
- Customer Review
- Product Q&A