discount codeFree shipping over 300

Applied at checkout

11"W X 7"H Sign Holder W/ 1/4" X 3/8" Fitting - Chrome - Pkg Qty 72

11"W X 7"H Sign Holder W/ 1/4" X 3/8" Fitting - Chrome - Pkg Qty 72

Item #: WBB387170

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.47 ea.

Price: $321.84 / Pkg of 72

Quantity

Popular item in this category

Patented Magnetized Clamp W/ 3/8" Swedged Fitting - Chrome - Pkg Qty 100

Usually ships in 3 to 6 days

Not Yet Rated

$391.00

Customers Also Viewed

11"W x 7"H Sign Holder w/ 1/4" x 3/8" Fitting - Chrome

Attractive chrome finish sign holder has mitered corners that create a clean look. May be used with upright and base for counter or floor. Can also be used with stem to attach to rack or merchandiser.

Product Specifications

  • WIDTH INCHES11
  • FINISHChrome
  • HEIGHT INCHES7
  • BRANDEconoco
  • PACKAGE QUANTITY72
  • CLASSMetal Signholders
  • CATEGORYSignage
  • STYLEMitered Corner
  • TYPESign Holder
  • LINEMitered Corner Signholders
  • DIAMETER INCHES1/4 and 3/8
  • MANUFACTURERS PART NUMBERMC711
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
11"W X 7"H Sign Holder W/ 1/4" X 3/8" Fitting - Chrome - Pkg Qty 72

11"W X 7"H Sign Holder W/ 1/4" X 3/8" Fitting - Chrome - Pkg Qty 72

Item #: WBB387170

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top