Tagging Guns & Accessories
Related Products
The perfect choice for cutting jobs that require a straight knife, but where the height of the lay is less then 5". The 5000FS has a lower profile, and a lower center of gravity, making it easier to use than a larger machine, and safer. For larger cuts, where both straight and curved cuts are required, the 5000FS offers an easy to use machine that is perfect for the novice or expert cutter. Features Lightweight die-cast housing Powerful 1" cutting stroke Oil level indicator Sharpening bands - medium grit Weight: 20 Lb Individually tested before shipping
" NAHANCO 9686-12 Skirt/Slack Hanger-Snap Grip W/Swivel Hook, 12""L, Break Resistant, Pkg Qty 200 Plastic VICS Snap Grip Top Hangers - 12"" Break Resistant with Chrome Swivel Hook. Pinch Grip closure to securely hold pants, skirts and shorts. Compliant with all applicable Voluntary Inter industry Commerce Standards (VICS). Also available in black and in 8"", 10"". "
The new third-generation 4220SW improves on our best-selling walking foot, compound feed sewing machine with the inclusion of Direct Drive Technology. Equipped with a convenient height adjustment lever to accommodate different thicknesses of material. Whether you're sewing upholstery, bags, heavy canvas, or a variety of other heavy materials, the 4220SW is built tough. Direct Drive offers the best user experience. From index stitching to a programmable needle positioner to digital speed control, the 4220SW is the Walking Foot Sewing machine you have been waiting for. Ideal for sewing ...
24" x 40", 3 Gauge Vinyl Taffeta w/ Window & Zipper - Blue w/ Blue Trim This attractive and sturdy re-usable garment cover can be customer printed in a variety of colors in a 6" x 6" area below the oval window. Printed logo acts as an advertisement or promotion. Keeps clothing wrinkle free and has durable reinforced hanger opening with center zipper.
Plastic Pinch Grip Skirt/Slack Hanger - 8" Clear with Chrome Swivel Hook. Pinch grip closure to securely hold pants, skirts and shorts. Grips open easily by pinching top ends together. Compliant with all applicable Voluntary Interindustry Commerce Standards.