Take 15% off your entire order!

Offer applied at checkout

MasonWays™ 17169 BCD Bulk Counter Display 17-3/4"W x 16-1/2"D x 9-1/2"H

MasonWays™ 17169 BCD Bulk Counter Display 17-3/4"W x 16-1/2"D x 9-1/2"H

Item #: WBB1597060

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Features:

  • Counter Display for Impulse Purchases
  • Optional signage and pedestal

Product Specifications

  • WIDTH INCHES17-3/4
  • DEPTH INCHES16-1/2
  • DESCRIPTIONBulk Counter Display
  • CONSTRUCTIONPolyethylene
  • HEIGHT INCHES9-1/2
  • BRANDMasonWays™
  • COLOR FINISHBlack
  • MANUFACTURERS PART NUMBER17169 BCD
  • LIMITED WARRANTY10 Years
  • CAPACITY LBS.50
  • WEIGHT LBS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

MasonWays™ 17169 ICE Cold Counter Display 17-3/4"W x 16-1/2"D x 9-1/2"H

Item #: B1597056

Not Yet Rated

Usually ships in 20 to 23 days

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasonWays™ 17169 BCD Bulk Counter Display 17-3/4"W x 16-1/2"D x 9-1/2"H

MasonWays™ 17169 BCD Bulk Counter Display 17-3/4"W x 16-1/2"D x 9-1/2"H

Item #: WBB1597060

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant