Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MasonWays™ 26237 Spot Merchandiser Solid Top Display Base 26"W x 23"D x 7"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

MasonWays™ 26237 Spot Merchandiser Solid Top Display Base 26"W x 23"D x 7"H

Item #: WBB1597055

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Features:

  • Stack bags and product
  • Customize Curved signage area on 2 sides

Product Specifications

    • MANUFACTURERS PART NUMBER26237
    • DEPTH INCHES23
    • COLOR FINISHBlack
    • CAPACITY LBS.750
    • DESCRIPTIONSpot Merchandiser
    • WEIGHT LBS11
    • WIDTH INCHES26
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES7
    • LIMITED WARRANTY10 Years
    • BRANDMasonWays™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!