Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hangers

Hangers efficiently organize and aid in the storing of clothing items. They help to keep clothing easily accessible while minimizing wrinkles and creases. Materials like wood, plastic, and metal are durable and can hold the weight of heavy items. Various design types can hang items like slacks, dresses, skirts, and coats with ease. Clothing hangers are versatile and are great for use in residential and retail environments.
151 Results
NAHANCO Plastic Hangers

NAHANCO Plastic Hangers

CompareImageDescriptionTypeLengthMaterialColorPackage QuantityModel #Price
1500 Dress Hanger-Heavy Weight, 17"L, Plastic-WH, Pkg Qty 100
Dress Hanger-Heavy Weight
Heavy Weight Hanger
17 in
Plastic
White
100
WBB1582267$53.95
1505 Dress Hanger W/Chrome Hook-Medium Heavy Weight, 17"L, Plastic-WH, Pkg Qty 100
Dress Hanger with Chrome Hook-Medium Heavy Weight
Heavy Weight Hanger
17 in
Plastic
White
100
WBB1582318$47.95
1686-8 Skirt/Slack Hanger-Snap Grip W/Swivel Hook, 8"L, Plastic-WH, Pkg Qty 200
Skirt/Slack Hanger-Snap Grip with Swivel Hook
Heavy Weight Skirt and Pants Hanger
8 in
Plastic
White
200
WBB1582317$109.95
2414 Dress Hanger-Super Heavy Weight, 14"L, Plastic-BK, Pkg Qty 100
Dress Hanger-Super Heavy Weight
Heavy Weight Hanger
14 in
Plastic
Black
100
WBB1582456$40.95
94400 Top Hanger-Molded Non-Slip Shoulders, 15"L, Break Resistant, Pkg Qty 100
Top Hanger-Molded Non-Slip Shoulders
Heavy Weight Hanger
15 in
Plastic
Clear
100
WBB1582180$75.95
1681/8W Skirt/Slack Hanger-Pinch Grip W/Plastic Hook, 8"L, Plastic-WH, Pkg Qty 200
Skirt/Slack Hanger-Pinch Grip with Plastic Hook
Heavy Weight Skirt and Pants Hanger
8 in
Plastic
White
200
WBB1582382$119.95
410 Dress Hanger-Infant Super Heavy Weight, 10"L, Plastic-CL, Pkg Qty 200
Dress Hanger-Infant Super Heavy Weight
Heavy Weight Infant Hanger
10 in
Plastic
Clear
200
WBB1582178$65.95
6012 Skirt/Slack Hanger-Pinch Grip, 12"L, Plastic-CL, Pkg Qty 200
Skirt/Slack Hanger-Pinch Grip
Heavy Weight Skirt and Pants Hanger
12 in
Plastic
Clear
200
WBB1582144$129.95
505R Dress Hanger-Middle Heavy Weight, 17"L, Plastic-CL, Pkg Qty 100
Dress Hanger-Middle Heavy Weight
Heavy Weight Hanger
17 in
Plastic
Clear
100
WBB1582428$67.95
2500RC Suit Hanger-Heavy Weight W/Metal Clips, 17"L, Plastic-BK, Pkg Qty 100
Suit Hanger-Heavy Weight with Metal Clips
Heavy Weight Suit Hanger
17 in
Plastic
Black
100
WBB1582165$139.95
Showing 1-10 of 53 results
Hotel Coat,Towel & Luggage Racks

Hotel Coat,Towel & Luggage Racks

Wood Hangers

Wood Hangers

NAHANCO Metal Hangers

NAHANCO Metal Hangers

Showing 1-10 of 19 results
Economy Hangers & Accessories

Economy Hangers & Accessories

Showing 1-10 of 25 results
Garment Racks

Garment Racks

Steel Hangers

Steel Hangers

NAHANCO Hanger Accessories

NAHANCO Hanger Accessories

Garment Protectors & Shoulder Covers

Garment Protectors & Shoulder Covers

Plastic Hangers

Plastic Hangers

NAHANCO Wooden Hangers

NAHANCO Wooden Hangers

Showing 1-10 of 19 results
Dress Hangers and Tie, Belt Organizer

Dress Hangers and Tie, Belt Organizer

Satin Hangers

Satin Hangers

NAHANCO Hanger Stacker

NAHANCO Hanger Stacker