Take 15% off your entire order!

Offer applied at checkout

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1006/MB/BK, 50" x 60", Matte Black

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1006/MB/BK, 50" x 60", Matte Black

Item #: WBB1016828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$344.00 up to 5% OFF

Price: $325.95

Save $16.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1006/MB/BK, 50" x 60", Matte Black

A versatile and convenient in-line signage solution. Features our smallest hinged connectors to date, virtually concealed once slotted into the post grooves. Hinged connections allow panels to be angled in any direction, offering flexibility and versatility. Durable yet lightweight aluminum construction. Available with either clear panels that protect printed graphics or black ¼" acrylic panels, ideal for creating barricades.

Product Specifications

  • WIDTH INCHES50
  • COLORBlack
  • DESCRIPTIONHinged Frame Sign Panel/Barrier
  • BRANDLavi Industries
  • HEIGHT INCHES60
  • MANUFACTURERS PART NUMBER50-HFP1006/MB/BK
  • WEIGHT LBS35
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1002/MB/BK, 60" x 30", Matte Black

Item #: B1016997

Not Yet Rated

Usually ships in 7 to 10 days

$247.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1006/MB/BK, 50" x 60", Matte Black

Lavi Industries, Hinged Frame Sign Panel/Barrier, 50-HFP1006/MB/BK, 50" x 60", Matte Black

Item #: WBB1016828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant