Sign Holders
Related Products
Azar's Two-Sided Acrylic Revolving Sign Holder Frame can rotate while the base remains stationary. This clever feature allows for double-sided signage or marketing literature that is visible on both sides with one simple turn. These revolving frames are great for retail stores, office, home, trade show booths and even restaurants. This eye catching frame adds movement and style to any environment it is placed in. Available in three sizes: 4" x 6", 5" x 7", 8.5" x 11" Features: Sold in Packs of: 2 Material: Acrylic Graphic Size: 4"W x 6"H Overall Measurement: 4"W x 6"H Orientation: ...
Utility Sign display provides a cost effective and convenient way to display signs and messages retail stores, facilities, airports and much more. Features a steel chrome plated pole, a black base and black sign frame which can be displayed either portrait or landscape. Sign display provides a professional and attractive presentation for your signage. Adjustable height makes this a great choice for displaying information near bulk areas adjusts 48 inches to 70 inches for versatile signage display. Due to the small footprint of the shovel base you can position this sign holder in all sorts ...
Your display is key to maximizing your sales. Presentation of your product, visual appeal and marketing all contribute to your bottom line. Make your product pop with signage and branding by using Azar's header sign holder. Simply insert your own graphic into these clear acrylic sign holders. The plexiglass sign holder will keep your sign protected from the elements. Want to change your graphic sign, pricing or branding, switch out your sign with ease and add a new one. The clear plastic frame is suitable for regular 100 lbs. paper thickness and cardstock up to 18 pt. Snap the rectangle ...
Price tag molding ticket holder securely attaches to double wire cooler shelves. Displays labels and signs in retail stores, grocery stores, super markets and warehouses. Increase organization and promote products effectively on wire shelves. Clear protective window keeps labels looking new and unwrinkled. 28" w x 1.28"h. Fits double wire shelf 7/8" h Features: Length: 28"L Color: Black Accepts 1-1/4" tall inserts Clips onto 0.3875"H Double Wire Shelving Reduce expense by using paper instead of costly vinyl labels Ticket holders stop "sliding labels" and the labor expense to fix the mess ...
Multi-surface sign display uses a special molecular gel to attach to many different surfaces like doors, windows and walls in facilities and retail stores. No residual adhesive left behind like clear tape. Use this sign holder over and over to display different notices, prices, or instructions. Effectively display signs in both directions on doors and windows using one Magic Frame. Display Signs on Cooler and freezer doors, Store and office Windows (Double sided), Doors and walls in facilities, Deli, bakery and meat Cases, Any smooth flat surface. Features: Insert size: 8.5"w x 11"h or ...