Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fancort 36" Stringer For Fancort CSB-36 Parts Bin Rack

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Fancort 36" Stringer For Fancort CSB-36 Parts Bin Rack

Item #: WBB774783

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Fancort 36" Stringer For Fancort CSB-36 Parts Bin Rack

Features

  • The Fancort Industries CSS-36 Stringer is for use with the Fancort CSB-36 Parts Bin Rack.
  • Specifications of the Fancort CSS-36 Stringer:
  • Dimensions: 36" W


Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES2
    • ASSEMBLYUnassembled
    • BRANDFancort
    • COLOR FINISHBlack
    • CONSTRUCTIONAluminum
    • FOR USE WITHModel CS-36
    • MANUFACTURERS PART NUMBERCSS36
    • PACKAGE QUANTITY1
    • PRODUCT GROUPPCB Racks
    • TYPEStringer
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!