Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Model 76-8-4CP with Legs

Fancort Karry-All Model 79 Leg - Pkg Qty 2
See all 15 items in product family

Fancort Karry-All Model 79 Leg - Pkg Qty 2

Item #: WBB774767

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 2

Price: $59.90
Product Information
Customer Review
Product Q&A
Accessories
Fancort Karry-All model 79 Leg

The Fancort Industries KAL-2 is a pair of legs used to convert the Fancort Karry-All Model 79 Conductive PCB Rack to horizontal storage.



Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES3
    • ASSEMBLYAssembled
    • BRANDFancort
    • COLOR FINISHAluminum
    • CONSTRUCTIONAluminum
    • FOR USE WITH"Karry-All Models 79-8-5CP, 79-14-5CP, 79-20-5CP"
    • MANUFACTURERS PART NUMBERKAL-2
    • PACKAGE QUANTITY2
    • PRODUCT GROUPPCB Racks
    • TYPEKarry-All Model 79 Leg
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed