Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fancort Universal Rack-All Model Ra-18, Green Static-Dissipative, 25 Slots - Pkg Qty 10
See all 11 items in product family

Fancort Universal Rack-All Model Ra-18, Green Static-Dissipative, 25 Slots - Pkg Qty 10

Item #: WBB774862

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.75 each

Sold in packages of 10

Price: $227.50
Product Information
Customer Review
Product Q&A
Accessories
Fancort Universal Rack-All Model RA-18, Green Static-Dissipative, 25 Slots

The Fancort Industries RA-18SDG Rack-All Model RA-18SDG PCB Rack is an economical, static-dissipative rack that requires no adjustment for handling clinched, soldered or bare boards.

Features

  • Our least expensive rack in five different materials
  • Measures 5.5" x 18" with carrying handles
  • 25 slots with parallel sides measures .125" x .300"D on a .625" pitch


Product Specifications

    • WIDTH INCHES6
    • DEPTH INCHES18
    • HEIGHT INCHES1
    • CAPACITY25 Slots
    • ASSEMBLYAssembled
    • BRANDFancort
    • COLOR FINISHGreen
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERRA-18SDG
    • PACKAGE QUANTITY10
    • PITCH INCHES0.625
    • PRODUCT GROUPPCB Racks
    • SLOT SIZE PITCH (W" x D")0.125 x 0.300
    • TYPEStatic Dissipative
    • WEIGHT LBS0.5
    • TEMPERATURE TOLERANCE185°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed