Take 15% off your entire order!

Offer applied at checkout

+

Mobile Wheel Bed Workstation 96"W X 60"D X 72"H

Mobile Wheel Bed Workstation 96"W X 60"D X 72"H

Item #: WBB2348687

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,120.00

$353.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,120.00 or save 5% on purchase.

Quantity

Mobile Wheel Bed Workstation 96"W X 60"D X 72"H

Heavy duty mobile wheel bed gravity flow rack. Beamdeck tracks with large 1.9" diameter wheels fill each shelf, axles are on 2" centers. Provides ultimate flexibility - no lane profiling needed, works with almost any size cartons. Heavy duty welded uprights and beams support tracks. Includes two 6" diameter rigid casters and two swivel casters with brakes. Installation is quick and easy. Capacity: 1,200 Lbs. / Level.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES60
  • HEIGHT INCHES72
  • CAPACITY LBS1200
  • BRANDKeneco
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERMWB-6096
  • PACKAGE QUANTITY1
  • WEIGHT LBS690
  • WARRANTY2 Years
  • LEVELS3
  • COLORGreen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mobile Wheel Bed Workstation 96"W X 48"D X 72"H

Item #: B2348692

Not Yet Rated

Usually ships in 21 to 24 days

$1,852.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mobile Wheel Bed Workstation 96"W X 60"D X 72"H

Mobile Wheel Bed Workstation 96"W X 60"D X 72"H

Item #: WBB2348687

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mobile Wheel Bed Workstation 96"W X 60"D X 72"H
    Mobile Wheel Bed Workstation 96"W X 60"D X 72"H
    Mobile Wheel Bed Workstation 96"W X 60"D X 72"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant