Gas Cylinder Cabinets
Gas cylinder cabinets are designed to safely store gas cylinders in hazardous or industrial environments. Constructed from materials such as steel and aluminum, they provide robust protection and are resistant to fire, corrosion, and impact.
Most Relevant
Steel Gas Cylinder Cabinets

Steel gas cylinder cabinets are used to safely store compressed or flammable gas cylinders. Constructed of heavy gauge steel, these storage cabinets feature expanded metal doors and sides that allow ventilation and visibility, a padlock hasp for security, and magnetic catches to keep doors shut. Some units have a rust and acid resistant safety yellow powder coat finish for long lasting durability.
| Compare | Image | Capacity | Cylinder Type | Width | Depth | Height | Construction Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 18 Cylinders | LPG | 60 in | 30 in | 65 in | Construction Type | Ships Same Day WB270255 | $1,075.00 | ||
![]() | 9 Cylinders | LPG | 31 in | 30 in | 65 in | Construction Type | Ships Same Day WB270256 | $549.00 | ||
![]() | 16 Cylinders | LPG | 60 in | 30 in | 65 in | Construction Type | Ships Same Day WB270254 | $1,259.00 | ||
![]() | - | - | - | - | - | - | WB784202 | $1,499.00 | ||
![]() | 8 Cylinders | LPG | 31 in | 30 in | 65 in | Construction Type | Ships Same Day WB270253 | $675.00 | ||
![]() | 8 Horizontal, 9 Vertical Cylinders | LPG | 60 in | 30 in | 65 in | Construction Type | Ships Same Day WB270257 | $1,065.00 | ||
![]() | 4 Cylinders | LPG | 31 in | 30 in | 35 in | Construction Type | Ships Same Day WB270252 | $439.95 | ||
![]() | 9 Cylinders | LPG | 44 in | 30 in | 53 in | Assembled | WBB1250084 | $919.00 | ||
![]() | 4 Cylinders | Propane | 30 in | 30 in | 38 in | Unassembled | WBB2060836 | $699.00 | ||
![]() | 17 Cylinders | LPG | 60 in | 30-1/8 in | 71-7/8 in | All-Welded | WBB3183320 | $1,189.00 |
Showing 1-10 of 54 results
Steel Medical Gas Cylinder Cabinets

Steel medical gas cylinder cabinets provide secure cylinder storage for portable oxygen and medical gases in hospitals, nursing homes, and other healthcare facilities. Made with heavy-gauge steel, these medical gas cylinder storage cabinets are lockable and feature double-walled construction to protect tanks from heat, sparks, or flames. Compliant with OSHA and NFPA standards.
Showing 1-10 of 12 results
Steel Medical Gas Cylinder Cabinets with Fire Lined Interior

Our fire-lined medical gas cylinder cabinets provide an extra layer of protection for stored portable oxygen cylinders in healthcare facilities. The interior of the flammable gas cylinder storage cabinet is lined with gypsum panel drywall, and the exterior is made from steel for flame resistance and long-lasting durability. OSHA and NFPA-compliant cabinets are lockable to prevent theft and damage.
Galvanized Gas Cylinder Cabinets

Galvanized gas cylinder cabinets provide secure storage for propane gas cylinders. Constructed with heavy-duty galvanized steel, our cabinets are built to withstand outdoor elements while protecting tanks from damage and theft. These gas cylinder storage cabinets feature a sturdy padlock hasp, wire mesh door and panels, and a galvanized steel frame that resists corrosion and rust.
Aluminum Gas Cylinder Cabinets

Aluminum gas cylinder cabinets provide secure storage and ventilation for gas cylinder tanks. Made with spark-resistant welded aluminum, these durable gas cylinder storage cabinets can withstand harsh outdoor conditions without rusting, corroding, or getting discolored. Cabinets are OSHA compliant. We offer cabinets that hold up to 24 propane, oxygen, or other compressed gas tanks.
Showing 1-10 of 17 results
















