Take 15% off your entire order!

Offer applied at checkout

Hallowell 4820 Bench Pedestal Aluminum 3x3x16-3/4 - Tan

Hallowell 4820 Bench Pedestal Aluminum 3x3x16-3/4 - Tan

Item #: WBB2142966

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$151.29 up to 53% OFF

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hallowell 4820 Bench Pedestal Aluminum 3x3x16-3/4 - Tan

Aluminum Moveable Bench Pedestal

Made In USA

Product Specifications

  • ACCESSORY WIDTH INCHES3
  • ACCESSORY DEPTH INCHES3
  • ACCESSORY HEIGHT INCHES16-3/4
  • ASSEMBLYUnassembled
  • BRANDHallowell
  • COLOR FAMILYTan
  • COLOR FINISHTan
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER4820PT
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • WEIGHT LBS6
  • LIMITED WARRANTY1 Year
  • accessory_typeBench Pedestal
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 16, 2018

    Difficult product to find.
    Your review:
    Very happy with the delivery time
Product Q & A

There are no questions for this product.

Popular item in this category

Hallowell 4810 Bench Pedestal Extra Heavy-Duty Cast Iron 6x6x16-3/4 - Tan

Item #: B2142965

Not Yet Rated

Usually ships in 7 to 10 days

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hallowell 4820 Bench Pedestal Aluminum 3x3x16-3/4 - Tan

Hallowell 4820 Bench Pedestal Aluminum 3x3x16-3/4 - Tan

Item #: WBB2142966

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant