Cortech USA Endurance Bench, 48"W x 21"D, Stone Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Endurance Bench is a multi-purpose bench for waiting rooms, lobbies, locker rooms and common areas. Easy to clean and maintain and made of a flame retardant material.
PRICE
$835.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 21 in |
| Height | 18-1/2 in |
| Weight Capacity | 1500 lbs |
Product Details
| Interior or Exterior Use | Interior |
| Frame Color Family | Stone Gray |
| Color | Stone Gray |
| Made in the USA | Yes |
| Seat Color Family | Stone Gray |
| Arm Type | Armless |
| Manufacturers Part Number | 136484SG |
| Seat Material | Plastic |
| Brand | Cortech USA |