Take 15% off your entire order!

Offer applied at checkout

Penco® Patriot Fully Framed TA-50 Locker W/Louvered Doors, 36"Wx24"Dx78"H, Blue,Unassembled

Shown in Tan

Penco® Patriot Fully Framed TA-50 Locker W/Louvered Doors, 36"Wx24"Dx78"H, Blue,Unassembled

Item #: WBB2561076

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,436.20 up to 56% OFF

Price: $629.00

$104.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Penco Patriot® Fully Framed TA-50 Locker MK362478SSNDCL-806 is government and military inspired. Available in either Welded or KD construction, this heavy-duty locker is designed to offer a superior level of security and durability while providing efficient storage for bulky military-grade gear. 16-guage of top and bottom with tubular boxed frame provide rigid construction. 14-gauge doors with continuous hinge provide full access and secure storage. Made in USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • HEIGHT INCHES78
  • OVERALL WIDTH INCHES36
  • OVERALL HEIGHT INCHES78
  • ASSEMBLYUnassembled
  • BRANDPenco®
  • COLOR FAMILYBlue
  • COLOR FINISHMarine Blue
  • CONSTRUCTIONSteel
  • DOOR TYPELouvers
  • DOORSWith Doors
  • CONFIGURATION1 Wide
  • LOCKER TYPETA-50 Locker
  • MANUFACTURERS PART NUMBERMK362478SSNDCL-806
  • PRODUCT FAMILYLockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEShelf, 1 Coat Rod, Hooks, Solid Sides-W/Out Base
  • WEIGHT LBS250
  • LIMITED WARRANTY1 Year
  • MPN_MASTERMK362478SSNDCL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Penco® Patriot Fully Framed TA-50 Locker W/Louvered Doors, 42"Wx24"Dx78"H, Blue,Unassembled

Item #: B2561110

Not Yet Rated

Usually ships in 35 to 38 days

$688.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Penco® Patriot Fully Framed TA-50 Locker W/Louvered Doors, 36"Wx24"Dx78"H, Blue,Unassembled

Penco® Patriot Fully Framed TA-50 Locker W/Louvered Doors, 36"Wx24"Dx78"H, Blue,Unassembled

Item #: WBB2561076

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant