Rack Guards & Protectors
Rack protectors are high-visibility safety devices designed to prevent damage to storage racking systems in warehouses, distribution centers, and industrial facilities. They feature sturdy construction and a reinforced design to withstand heavy impacts from forklifts, pallet jacks, or other moving equipment, protecting the integrity of the racking structure. Rack protectors come in various designs, including corner guards, floor safety curbs, and more.
Most Relevant
Floor Mounted Pallet Rack Protectors

Floor mounted pallet rack protectors provide stability and impact defense for pallet racks. By being mounted to the floor, and crafted from heavy duty steel, these protectors will shield your uprights for years to come. Steel post protectors are also available and protect racks and ensure personnel safety. Various colors, thickness options, and heights are available. Hardware included.
| Compare | Image | Fits | Mounting Orientation | Mounting Location | Material | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 3-5/16"W Rack Post | Left & Right Side | Floor | Steel | Height | Global Industrial | Ships Same Day WB798617 | as low as $32.95 Save $2.00 (6%) | ||
![]() | 4"W Rack Post | Center | Floor | Steel | Height | Bluff Manufacturing | Ships Same Day WB442973YL | as low as $55.95 Save $4.00 (7%) | ||
![]() | 6-1/4"W Rack Post | Center | Floor | Steel | 24 in | Vestil | WB245636 | as low as $46.95 Save $7.00 (13%) | ||
![]() | 4-1/4"W Rack Post | Center | Floor | Steel | Height | Vestil | WB245630 | as low as $31.95 Save $4.00 (11%) | ||
![]() | 4"W Rack Post | Center | Floor | Steel | Height | Bluff Manufacturing | WB442979YL | as low as $99.95 Save $10.00 (9%) | ||
![]() | 3"W Rack Post | Center | Rack | Steel | 24 in | Bluff Manufacturing | WBB2684011 | as low as $58.95 Save $5.00 (8%) | ||
![]() | - | - | - | - | 3/4 in | Bluff Manufacturing | Ships Same Day WBB2684016 | as low as $16.00 Save $1.25 (7%) | ||
![]() | 4"W Rack Post | Center | Floor | Steel | Height | Bluff Manufacturing | WB442978YL | as low as $92.95 Save $7.00 (7%) | ||
![]() | 3"W Rack Post | Center | Floor | Steel | 24 in | Bluff Manufacturing | WBB2684010 | as low as $99.95 Save $10.00 (9%) | ||
![]() | 3"W Rack Post | Center | Floor | Steel | 24 in | Bluff Manufacturing | WBB2684009 | as low as $91.95 Save $7.00 (7%) |
Pallet Rack Frame Protectors

Pallet rack frame protectors help to protect rack legs and uprights from scrape impacts by workplace vehicles. Some models feature an air chamber that is designed to deflect impact energy away from the rack. Protectors are easy to install, and many are bright in color for high visibility. Many sizes and styles are available.
Showing 1-10 of 29 results
Pallet Rack End Protectors

Pallet Rack End Protectors secure racks from forklift damage. Made of durable steel, they are designed to absorb impact and ensure safety in distribution, manufacturing, storage, and other industrial environments. Their high-visibility powder coat finish and wrap-around design help prevent damage. These rack protectors include bolts for stability. Available in a variety of colors and dimensions,
Showing 1-10 of 30 results
Impact-Absorbing Pallet Rack Protectors

Pallet Rack Protectors defend uprights from accidental impact damages. Designed with sturdy, layered covering, they fit tightly around compatible frames. Some models have an ultra-thin design for maneuvering around pallets. These guards feature a bright yellow powder coat finish and predrilled mounting holes for easy floor anchoring. Pallet Rack Protectors with Bumper offer extra shock absorption.
Corner Rack Guards

Corner Rack Guards are designed to protect equipment and racking from forklift impacts. These corner guards are made of heavy-gauge steel with a yellow powder coat finish, black stripes, and a "Safety First" message for high visibility and durability. Mounting hardware is sold separately. Concrete Kit is also available for installation.
Expandable Rack Barrier

The Expandable Rack Barriers are designed to safeguard equipment and machinery of varying sizes. Made of durable welded steel, these highly visible safety barriers feature a yellow powder coat finish. Barriers include steel mounting plates with openings for floor anchoring. These rack protectors can be bolt-mounted to existing concrete floors using the optional Concrete Installation Kit.
Straight Floor Curbs

With a bright yellow color for high visibility, Straight Floor Curbs help keep warehouse racks, fixtures, and machinery safe against impacts caused by forklifts and other industrial vehicles. Available in a variety of thicknesses, safety curbs are crafted from heavy-duty steel for lasting strength, and the straight design makes it easy to safeguard the front and sides of structures.
Corner Floor Curbs

Made from heavy-duty steel for strength with a high-visibility yellow color for safety, Corner Floor Curbs protect racks and other warehouse equipment from damage caused by forklifts and industrial vehicles. Available in 45-degree and 90-degree builds, these protective floor curbs safeguard the corners of structures.