Currency Counters & Sorters

Currency Counters
| Compare | Image | Hopper Capacity | Speed | Width | Depth | Height | Display Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 250 | 1,300 Bills / Min rpm | 10-9/10 in | 9-9/10 in | 6-1/5 in | LCD | WBB1476817 | $239.95 | ||
![]() | 250 | 1,300 Bills / Min rpm | 10-3/8 in | - | 5-3/8 in | LED | WBB2192102 | $289.95 | ||
![]() | 200 | - | 5 in | 7-1/2 in | 4-1/4 in | LCD | WBB2222157 | $405.95 | ||
![]() | 400 | 1,400 Bills / Min rpm | 11 in | 10-1/5 in | 8-1/10 in | LED | WBB1476803 | $419.95 |

Coin Sorters

Coin Wrapping Tube
Related Products
Shuresafe Countertop Stationary Deal Tray, 12"W x 10"D x 1-5/8"H Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Economical security solution for cashier windows or other secured area installation for counter tops Has curved interior for easy coin ...
Shuresafe Countertop Stationary Deal Tray, 10"W x 8-1/8"D x 1-5/8"H Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Economical security solution for cashier windows or other secured area installation for counter tops Has curved interior for easy ...
Shuresafe Countertop Sliding Deal Tray, 10"W x 15"D x 1-1/2"H Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Economical security solution for cashier windows or other secured area installation for counter tops Has curved interior for easy coin and ...
Shuresafe Duo-Drawer w/Sliding Deal Tray, 20-1/2"H For 8" Thick Wall, UL Bullet Resistant Faceplate Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Designed for installation in up to 8" thick walls Full-Length locking, sliding deal try Large ...
Shuresafe Security Drawer w/Full-Length Hinged Lid Deal Tray, UL Bullet Resistant Faceplate Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications. Features: Removable deal tray exposes a full-length 4" high transfer area for passing convenience items, larger ...






