Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuresafe

Model # :WBB897159

MPN #: 670145

Shuresafe Duo-Drawer 670155 w/Sliding Deal Tray, 20-1/2"H For 8" Thick Wall, UL Bullet Resistant

Product Description
Shuresafe Duo-Drawer w/Sliding Deal Tray, 20-1/2"H For 8" Thick Wall, UL Bullet Resistant Faceplate

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Designed for installation in up to 8" thick walls
  • Full-Length locking, sliding deal try
  • Large Transfer area
  • Optional WeatherGuard frames available
  • UL Level 3 bullet resistant faceplate insert


PRICE
$2,599.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth20 in
Height25 in
Weight117 lbs
Transfer Area Depth9 in
Frame Face Dimensions16"W x 20-1/2"H
Transfer Area Height15-1/2 in
Wall Opening Dimensions16-1/4"W x 20-3/4"H
Installation Wall ThicknessUp to 8"
Transfer Area Width13-1/2 in

Product Details

Lock TypeButterfly
TypeSliding
ColorGray
Handle TypeLatch Lock
StyleDuo-Drawer
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number670145
BrandShuresafe

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Level 3