Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shuresafe

Model # :WBB897165

MPN #: 670100

Shuresafe Countertop Stationary Deal Tray 670100 - 10"W x 8-1/8"D x 1-5/8"H

Product Description
Shuresafe Countertop Stationary Deal Tray, 10"W x 8-1/8"D x 1-5/8"H

Shuresafe® Security Drawers and Transaction Drawers, Trays help protect human and physical assets, manage risk and control access to secured environments and reduce transaction exposure in potentially risky situations. Ideal for convenience stores, correctional facilities, restaurants, gas stations, high-risk kiosks, ticket windows, government, hospitals and many more applications.

Features:

  • Economical security solution for cashier windows or other secured area
  • installation for counter tops
  • Has curved interior for easy coin and currency removal
  • Center cut out 8-1/4"W x 7-1/8"D x 1-7/8"H
  • Custom sizes available upon request


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth8-1/8 in
Height8 in
Weight3 lbs
Transfer Area Depth1-9/16 in
Transfer Area Height6-3/4 in
Transfer Area Width8 in

Product Details

TypeStationary
ColorGray
StyleDeal Tray
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number670100
BrandShuresafe

Warranty

Warranty1 yr